Shop All Locking Plugs
This Product is Discontinued
Leviton
30A Locking Plug 3P 4W 125/250Vac L14-30P Bk/Wt (Discontinued)
Mfr # 2711
Zoro # G3839657
This Product is Discontinued
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 30
- NEMA Plug Configuration - Plugs and Receptacles L14-30P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 2711
- Zoro # G3839657
- UPC # 78477808351
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.595" to 1.150" |
Details
Item - Plugs and Receptacles | Locking Plug |
Wiring Style | Standard |
Shrouded / Non-Shrouded | Non-Shrouded |
Grade - Plugs and Receptacles | Industrial |
Amps - Plugs and Receptacles | 30 |
NEMA Plug Configuration - Plugs and Receptacles | L14-30P |
Voltage - Plugs and Receptacles | 125/250VAC |
Number of Poles | 3 |
Number of Wires | 4 |
Phase | 1 |
Standards | UL498 File E13393/UL Fed Spec WC-596 File E13393/CSA C22.2 No. 42 File LR-406/NOM 057/NEMA WD-6/ANSI C-73 |
Voltage | 125/250VAC |
Corrosion Resistant | No |
Color | Black/White |
Material | Super Tough Nylon |
Item | Locking Plug |
Grade | Industrial |
NEMA Configuration | L14-30P |
IP Rating | Not Rated |
Color - Plugs and Receptacles | Black/White |
Amps | 30 |
HP | 2.0 |
Antimicrobial | No |
Description
30 Amp, 125/250 Volt, NEMA L14-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.