Shop All Locking Plugs
Leviton
30A Locking Plug 3P 3W 125/250V Bk/Wt
Mfr # 3331-C
Zoro # G5708587
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.25 in
- Amps - Plugs and Receptacles 30 A
- Voltage - Plugs and Receptacles 125/250 VAC
- Number of Wires 3
- Color Black-White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3331-C
- Zoro # G5708587
- UPC # 78477816820
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 2.25 in |
Wire Size | 18-10 AWG (Terminal Accommodation);.520-.930 IN (Cord Grip Range) |
Dimensions | 2.08 Dia x 2.47 in H |
Height | 4.12 in |
Width | 2.31 in |
Cord Diameter | 0.385 to 0.93 in |
Description
30 Amp, 125/250 Volt, Locking Plug, Industrial Grade, Non-Grounding, Black-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 10ft - Gray (D-2-LP-10-GY)
- ZORO SELECT Locking Receptacle, Black, 480VAC, 5 HP, 20A (71620FR)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 15 ft, Gray (UL24RA-15)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 1/2" x 10ft- Black (BSRW-J-050-10-BK)
- LEVITON 30A Locking Plug 4P 4W 120/208V L18-30P Bk/Wt (2751)
- LEVITON Locking Plug (2421)
- LEVITON Watertight Locking Plug (28W74)
- LEVITON Locking Plug (2511)
- LEVITON Locking Plug (2361)
- LEVITON Watertight Locking Plug (28W77)
- HUBBELL 20A Marine Twist-Lock Plug 2P 3W 125VAC L5-20P YL (HBL23CM11)
- Leviton Locking Devices