Shop All Locking Plugs
Leviton
30A Locking Plug 2P 3W 250V L6-30P Bk/Wt
Mfr # 2621-PLC
Zoro # G3840332
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.25 in
- Application Industrial Applications
- Height 4.12 in
- Width 2.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 2621-PLC
- Zoro # G3840332
- UPC # 78477142202
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 2.25 in |
Height | 4.12 in |
Width | 2.31 in |
Details
Application | Industrial Applications |
Description
30-Amp, 250-Volt, NEMA L6-30P, 2P, 3W, Industrial Grade, Locking Plug, Grounding, Power Indication, Black-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 200 VA, Not Rated, 80°C, 120V AC, 240/480V AC (9070TF200D1)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 9A, 600V AC, Non-Indicating (KLDR009)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 35A, 600V AC, Non-Indicating (JLS035)
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P (XTOE020CCS)
- LEVITON Watertight Locking Plug (26W76)
- LEVITON Watertight Locking Plug (26W47)
- LEVITON Watertight Locking Plug (28W82)
- LEVITON Watertight Locking Plug (28W49)
- LEVITON Watertight Locking Plug (28W76)
- LEVITON Locking Plug (4720-C)
- HUBBELL HBL2821ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 3P 277/480V, L22-30P, Black and White Nylon (HBL2821ST)
- Leviton Locking Devices