Shop All Locking Connectors
Leviton
30A Locking Connector 4P 5W 347/600Vac L23-30R Yl
Mfr # 29W83
Zoro # G3837776
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Amps 30
- Length 15.7500 in
- Voltage 347/600VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 29W83
- Zoro # G3837776
- UPC # 78477968840
- Country of Origin United States
- Category Locking Connectors
Dimensions
Length | 15.7500 in |
Cord Size | 0.620" to 1.120" |
Height | 2.31 in |
Description
30-Amp, 347/600-Volt- 3PY, Locking Connector, Industrial Grade, Grounding, Wetguard, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, Time-Delay, 17.5A, 600V AC, Non-Indicating (ATDR17-1/2)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB013P)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 2A, 250V AC, Nonindicating (TR2R)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 36 in W, 12 in D, NEMA 3R, Hinged (A36R3612HCR)
- LEVITON 30A Locking Connector 2P 3W 125Vac L5-30R Bk/Wt (2613-PLC)
- LEVITON Locking Connector (2513)
- LEVITON Locking Connector (2813)
- LEVITON Locking Connector (C2623)
- LEVITON Watertight Locking Connector (27W47)
- LEVITON 20A Locking Connector 2P 3W 250Vac L6-20R Bk (2323-B)
- HUBBELL 15A Midget Locking Angle Connector 2P 3W 120VAC ML-2R (HBL7571)
- Leviton Locking Connectors