Shop All Locking Connectors
Leviton
30A Locking Connector 3P 4W 600Vac L17-30R Bk/Wt
Mfr # 2743
Zoro # G3838607
Sold in multiples of 10 for $1,219.90
Free Shipping & Returns
$1,219.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30
- Length 2.25 in
- Grade - Plugs and Receptacles Industrial
- Voltage 600VAC
- NEMA Configuration L17-30R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 2743
- Zoro # G3838607
- UPC # 78477808474
- Country of Origin United States
- Category Locking Connectors
Dimensions
Length | 2.25 in |
Cord Size | 0.560 to 1.05" |
Wire Size | 18-10 AWG |
Dimensions | 2.22 in Dia x 3.78 in L |
Width | 2.31 in |
Height | 4.12 in |
Cord Diameter | 0.595 to 1.15 in |
Description
30 Amp, 600 Volt 3-Phase, NEMA L17-30R, 3P, 4W, Locking Connector, Industrial Grade, Grounding - Black-White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Capacitive, 30mm, NPN, NO (E2K-X15ME1)
- HALEX 12 Box Spacer (91641)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSR1A)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 8 in H, 16 in W, 7.09 in D, NEMA 12; 13, Screw On (C8C16)
- LEVITON Watertight Locking Connector (29W75)
- LEVITON Electrical Plugs 5-15R Power Ind Conn Clear (8219-PLC)
- LEVITON Locking Connector (4579-C)
- LEVITON Locking Connector (C2623)
- LEVITON LckCon, Strt;20 A;Black; White, Nyl, L6-20R (2323)
- LEVITON Watertight Locking Connector (27W47)
- LEGRAND 20A Ground Monitoring Locking Connector 2P 3W 125VAC L5-20R (L520CGCM)
- Leviton Locking Devices