Shop All Locking Connectors
This Product is Discontinued
Leviton
30A Locking Connector 3P 3W 480Vac L12-30R Bk/Wt (Discontinued)
Mfr # 2683
Zoro # G5664313
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amps - Plugs and Receptacles 30
- NEMA Plug Configuration - Plugs and Receptacles L12-30R
- Amps 30
- Voltage 480VAC
- Voltage - Plugs and Receptacles 480VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 2683
- Zoro # G5664313
- UPC # 78477807767
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.520 to 0.930" |
Details
Item | Locking connector |
Item - Plugs and Receptacles | Locking Connector |
Amps - Plugs and Receptacles | 30 |
NEMA Plug Configuration - Plugs and Receptacles | L12-30R |
Amps | 30 |
Voltage | 480VAC |
Voltage - Plugs and Receptacles | 480VAC |
Number of Poles | 3 |
NEMA Configuration | L12-30R |
Number of Wires | 3 |
Color - Plugs and Receptacles | Black/White |
Color | Black/White |
Grade - Plugs and Receptacles | Industrial |
Corrosion Resistant | No |
Standards | UL Fed Spec WC-596/UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI |
Grade | Industrial |
Phase | 3 |
Power Indicator | No |
NEMA Rating | WD-6 |
Description
30 Amp, 480 Volt 3-Phase, NEMA L12-30R, 3P, 3W, Locking Connector, Industrial Grade, Non-Grounding - Black-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.