Shop All Locking Connectors
Leviton
30A Locking Connector 2P 3W 277Vac L7-30R Yl
Mfr # 29W49
Zoro # G3839343
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Amps 30
- Length 15.7500 in
- Grade - Plugs and Receptacles Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 29W49
- Zoro # G3839343
- UPC # 78477968758
- Country of Origin United States
- Category Locking Connectors
Dimensions
Length | 15.7500 in |
Cord Size | 0.620" to 1.120" |
Height | 2.31 in |
Cord Diameter | 5/8 to 1-1/8 |
Dimensions | 2.75 in Dia x 5.52 in L |
Description
30-Amp, 277-Volt, NEMA L7-30R, 2P, 3W, Locking Connector, Industrial Grade, Grounding, Wetguard, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14-10 AWG Vinyl Fork Terminal #8 Stud PK50 (PV10-8F-L)
- HARTING Han 10/16/24 Thermoplastic, PK 10 (09000005221)
- PANDUIT Wire Duct, Narrow Slot, White, 3.25 W x 4 D (F3X4WH6)
- VALTERRA 50APOWER INLET, BLACK, CARDED (A10-50INBKVP)
- LEVITON Locking Connector (6364CR)
- LEVITON Watertight Locking Connector (27W47)
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L5-15R (4729-C)
- LEVITON Watertight Locking Connector (27W09)
- LEVITON Electrical Plugs 5-15R Conn Hospital Grade Black-White (8219-C)
- LEVITON Locking Connector (2713)
- LEVITON 30A Locking Connector 2P 3W 125Vac L5-30R Bk/Wt (2613-PLC)
- Leviton Locking Connectors