Shop All Locking Connectors
Leviton
30A Locking Connector 2P 3W 277Vac L7-30R Bk/Wt
Mfr # 2633-PLC
Zoro # G3838792
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30
- Length 2.25 in
- Grade - Plugs and Receptacles Industrial
- Voltage 277VAC
- NEMA Configuration L7-30R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 2633-PLC
- Zoro # G3838792
- UPC # 78477142134
- Country of Origin United States
- Category Locking Connectors
Dimensions
Length | 2.25 in |
Cord Size | 0.520 to 0.930" |
Width | 2.31 in |
Height | 4.12 in |
Dimensions | 28 in Dia x 3.53 in L |
Cord Diameter | 0.385 to 0.93 |
Description
30 Amp, 277 Volt, 2-Pole,3-Wire, Locking Connector, Industrial Grade, Grounding, Power Indication, Black-White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, Knob, 2.5 to 4A, 3P (GV2P08)
- DAYTON Push Buttn Cntrl Station, Open/Close/Stop (20C797)
- BRYANT Locking Device, Female Connector, 30A 3-Phase Wye 120/208V AC 400Hz, 4-Pole 5-Wire Grndng, FSL4R (FSL4NC)
- SOUTH MAIN HARDWARE 4-in Black, UV Resistant Fuel Hose Ties (224104)
- LEVITON Watertight Locking Connector (27W74)
- LEVITON Watertight Locking Connector (27W75)
- LEVITON Locking Connector (C2623)
- LEVITON Locking Connector (2813)
- LEVITON Electrical Plugs 5-15R Power Ind Conn Clear (8219-PLC)
- LEVITON 20A 125V 3-Wire 2-Pole Industrial Grade Locking Cord Connector (121-02313-0PB)
- HUBBELL 15A Locking Connector 2P 3W 125VAC L5-15R YL (HBL25W47)
- Leviton Locking Devices