Shop All Locking Connectors
Leviton
30A Locking Connector 2P 3W 125Vac L5-30R Bk
Mfr # 2613-PLB
Zoro # G3837837
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30
- Length 2.25 in
- Voltage 125VAC
- Grade - Plugs and Receptacles Industrial
- NEMA Configuration L5-30R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 2613-PLB
- Zoro # G3837837
- UPC # 78477075074
- Country of Origin United States
- Category Locking Connectors
Dimensions
Length | 2.25 in |
Cord Size | 0.520 to 0.930" |
Height | 4.12 in |
Width | 2.31 in |
Description
30 Amp, 125 Volt, 2-Pole, 3-Wire, Locking Connector, Industrial Grade, Grounding, Power Indication, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 45 psi, Reverse Action (9013FRG22J36)
- PANDUIT Module, Cat5e, Utp, 8p8w, Tgstyle, Ei (CJ5E88TGEI)
- TY-RAP 6" L Mountable Intermediate Cable Tie NAT PK 1000 (TY34M)
- SCHNEIDER ELECTRIC Pushs button reset for 17...120mm actuation distance, Harmony XB5, plastic, flush, blue, 22mm, marked R (XB5AA86102)
- LEVITON Locking Connector (2513)
- LEVITON Watertight Locking Connector (27W09)
- LEVITON 30A Locking Connector 4P 4W 120/208Vac Bk/Wt (3433-C)
- LEVITON Locking Connector (2313)
- LEVITON Watertight Locking Connector (25W49)
- LEVITON LckCon, Strt;30 A;Blk; White, Nyl, L15-30R (2723)
- ZORO SELECT 15A Midget Locking Connector 3P 3W 125/250VAC ML-3R (7484NC)
- Leviton Locking Devices