Shop All Locking Receptacles
Leviton
30A Flush Mount Locking Receptacle 4P 5W 277/480V
Mfr # 2820
Zoro # G3837864
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration WD-1 & WD-6
- Voltage 277/480 VAC
- Amps 30 A
- Color Black
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 2820
- Zoro # G3837864
- UPC # 78477077184
- Country of Origin Mexico
- Category Locking Receptacles
Dimensions
Wire Size | 14-8 AWG |
Width | 1.88 in |
Dimensions | 3.62 in H x 1.7 in W x 1.43 in D |
Length | 1.81 in |
Height | 4.12 in |
Description
30 Amp, 277/480 Volt- 3PY, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1/4" Diameter - 100 pcs - UV Resistant Black (CCUC1-025-100-BLACK)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 150A, 300V AC, Non-Indicating (JJN-150)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAM12)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 20A, 2 Pole, 120/240V AC (UBIF220N)
- LEVITON 30A Flanged Inlet Locking Receptacle 3P 4W 250V (2725)
- LEVITON Body Connector 3Wire 20A (05459-0VY)
- LEVITON Conn Locking L6-20R 20A (02323-0PB)
- LEVITON 20A 125V/250V Black Industrial Grade L14-20R Locking Outlet Receptacle (065-02410-000)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-B)
- LEVITON Conn Locking L14-20R 20A (02413-0PB)
- ZORO SELECT 50A Locking Receptacle 3P 4W 600VAC/250VDC BK (7379)
- Leviton Locking Devices