Shop All Locking Receptacles
Leviton
30A Flush Mount Locking Receptacle 4P 4W 277/480V
Mfr # 2760
Zoro # G3838327
Free Shipping & Returns
$88.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration WD-1 & WD-6
- Voltage 277/480 VAC
- Amps 30 A
- Color Black
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 2760
- Zoro # G3838327
- UPC # 78477046111
- Country of Origin Mexico
- Category Locking Receptacles
Dimensions
Wire Size | 14-8 AWG |
Dimensions | 3.63 in H x 1.69 in W x 1.31 in D |
Length | 1.81 in |
Width | 1.88 in |
Height | 4.12 in |
Description
30-Amp, 277/480-Volt-3PY, Flush Mounting Locking Receptacle, Industrial Grade, Non-Grounding, V-0-MAX, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM10E38)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (9007AW36)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.6 sec. (TR-50221-08)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A, Reversing: No (LC1D65AB7)
- LEVITON Conn Locking L5-20R 20A (02313-000)
- LEVITON 30A 250V Black Industrial Grade L6-30R Locking Outlet Receptacle (065-02620-000)
- LEVITON Conn Locking L14-20R 20A (02413-0PB)
- LEVITON 30A Flanged Outlet Locking Receptacle 2P 3W 125V (2620-IG)
- LEVITON 15A Midget Locking Flanged Inlet 2P 2W 120Vac (ML1-PB)
- LEVITON 30A Flanged Inlet Locking Receptacle 3P 4W 250V (2725)
- SUPERIOR ELECTRIC Twist Lock Flange Receptacle 3 Wire, 30 Amps, 250V, NEMA L6-30R (YGF039F)
- Leviton Locking Devices