Shop All Locking Receptacles
Leviton
30A Flush Mount Locking Receptacle 4P 4W 120/208V
Mfr # 2750
Zoro # G3838573
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration WD-1 & WD-6
- Voltage 120/208 VAC
- Amps 30 A
- Color Black
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 2750
- Zoro # G3838573
- UPC # 78477045923
- Country of Origin Mexico
- Category Locking Receptacles
Dimensions
Wire Size | 14-8 AWG |
Details
Item | Locking Receptacle |
NEMA Configuration | WD-1 & WD-6 |
Voltage | 120/208 VAC |
Amps | 30 A |
Color | Black |
Number of Poles | 4 |
Number of Wires | 4 |
Phase | 3-Phase WYE |
Body Material | Nylon |
Standards | 498; C22.2 No. 42 |
Base Material | Nylon |
Flammability | Rated V-0 per UL 94 |
Temp. Rise | Max 30C after 250 cycles OL at 200 percent rated current |
Operating Temp. | -40A Deg C to 60A Deg C |
Description
30-Amp, 120/208-Volt- 3PY, Flush Mounting Locking Receptacle, Industrial Grade, Non-Grounding, V-0-MAX, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: Yes (XTCR025C21A)
- SQUARE D Thermal Unit, 3.40 to 4.19A (B4.85)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 6" Long - 50 Lbs Tensile Strength - 100 pack - UV Black (CTR600BLK)
- CALBOND Conduit Body, Type LR, FM7, 1/2 in., PVC (PV0500LR17)
- LEVITON 30A Flanged Inlet Locking Receptacle 2P 3W 125V (2615)
- LEVITON 30A Locking Receptacle 2P 3W 250Vac L6-30R Bk (2620)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-IG)
- LEVITON LOCKNG RCPCL L6-30R 30A (02620-00D)
- LEVITON PLUG 3PRONG YLW 15A 125V (05256-0VY)
- LEVITON Conn Locking L5-20R 20A (02313-000)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3 Prong 15A 125V - NEMA L5-15C (YGA026F)
- Leviton Locking Receptacles