Shop All Locking Receptacles
Leviton
30A Flush Mount Locking Receptacle 3P 4W 250V
Mfr # 27CM-20
Zoro # G3839596
product price: $94.35
/ea
Free Shipping & Returns
$94.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L15-30R
- Voltage 250 VAC
- Amps 30 A
- Color Yellow
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 27CM-20
- Zoro # G3839596
- UPC # 7847710819
- Country of Origin Mexico
- Category Locking Receptacles
Dimensions
Wire Size | 14-8 AWG |
Width | 1.88 in |
Height | 4.12 in |
Size | 3.63 H x 1.69 W x 1.31 D in |
Length | 1.81 in |
Description
30 Amp, 250 Volt- 3PY, Flush Mounting Locking Receptacle, Industrial Grade, Grounding, Corrosion Resistant, Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON 3 Wire Industrial Straight Blade Plug 250VAC 15A (1514-PW6P-AM)
- LUMAPRO 40 ft. 14/3 Extension Cord Reel 13 Amps 4 Outlets 120VAC Voltage (2YKR4)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HAMMOND Type 3R Wiring Trough, 4x4x60, Steel/Gray (C3RWT460)
- LEVITON 30A Flanged Outlet Locking Receptacle 2P 3W 125V (2620-IG)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-IG)
- LEVITON Locking Receptl14-20R20A (02410-00D)
- LEVITON Weatherproof Boxes 20 Amp, 250 Volt, 2P, 2W, Nema L2-20, Lo (66W07)
- LEVITON 15A Midget Locking Flanged Inlet 2P 2W 120Vac (ML1-PB)
- LEVITON LOCKNG RCPTCL L6-20R 20A (02320-00D)
- HUBBELL 15A Midget Locking Flanged Receptacle 2P 3W 120VAC (HBL7596)
- Leviton Locking Devices