Shop All Locking Receptacles
Leviton
30A Flush Mount Locking Receptacle 3P 3W 125/250V
Mfr # 2660
Zoro # G3838162
product price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration WD-1 & WD-6
- Voltage 125/250 VAC
- Amps 30 A
- Color Black
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 2660
- Zoro # G3838162
- UPC # 78477045862
- Country of Origin Mexico
- Category Locking Receptacles
Dimensions
Wire Size | 14-8 AWG |
Dimensions | 3.63 in H x 1.69 in W x 1.31 in D |
Length | 1.81 in |
Height | 4.12 in |
Width | 1.88 in |
Description
30-Amp, 125/250-Volt, NEMA L10-30R, 3P, 3W, Flush Mounting Locking Receptacle, Industrial Grade, Non-Grounding, V-0-MAX, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (27033001)
- POWER FIRST 14.5" L Cable Tie NAT PK 500 (36J159)
- POWER FIRST 50 ft. 10/3 3-Outlet Lighted Extension Cord SJTOW (4GAD9)
- POMONA ELECTRONICS Electrical Box, Shielded Box, Aluminum, Rectangular (2391)
- LEVITON Locking Receptl14-20R20A (02410-00D)
- LEVITON Pvc Connector 2Wire 15A (115CV-000)
- LEVITON 30A Locking Receptacle 3P 4W 125/250Vac L14-30R Bk (2710)
- LEVITON 30A Flanged Outlet Locking Receptacle 2P 3W 125V (2620-IG)
- LEVITON 20A 125V Black Industrial Grade L5-20R Locking Outlet Receptacle (065-2310-000)
- LEVITON PLUG 3PRONG YLW 15A 125V (05256-0VY)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3 Wire, 30 Amps, 250V, NEMA L6-30R (YGA017F)
- Leviton Locking Receptacles