Shop All Locking Receptacles
Leviton
30A Flush Mount Locking Receptacle 2P 3W 125V
Mfr # 2610-IG
Zoro # G3840278
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration WD-1 & WD-6
- Voltage 125 VAC
- Amps 30 A
- Color Orange
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 2610-IG
- Zoro # G3840278
- UPC # 78477809488
- Country of Origin Mexico
- Category Locking Receptacles
Dimensions
Wire Size | 14-8 AWG |
Length | 1.81 in |
Height | 4.12 in |
Width | 1.88 in |
Dimensions | 3.63 in H x 1.69 in W x 1.31 in D |
Description
30 Amp, 125 Volt, Flush Mounting Locking Receptacle, Industrial Grade, Isolated Ground, V-0-MAX, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX F6 Heavy Duty 3/4", Black Nylon Sleeving (F6H0.75BK)
- APPLETON ELECTRIC Conduit Outlet Body, X, 3/4 In. (GRX75-A)
- BURNDY Split-Bolt Connector, 8 str to 6 sol (KS173)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 24 Port (CPPL24WBLY)
- LEVITON Conn Locking L5-20R 20A (02313-000)
- LEVITON Locking Recept L5-20R20A (02310-00D)
- LEVITON Conn Locking L6-20R 20A (02323-0PB)
- LEVITON Pvc Connector 2Wire 15A (115CV-000)
- LEVITON Conn Locking L6-30R 30A (C2623-0PB)
- LEVITON 30A Flanged Inlet Locking Receptacle 3P 4W 250V (2725)
- ZORO SELECT 15A Midget Locking Flanged Receptacle 2P 2W 125VAC (7468N)
- Leviton Locking Devices