Shop All Locking Receptacles
Leviton
30A Flanged Outlet Locking Receptacle 4P 5W 347/600V
Mfr # 2836
Zoro # G3839842
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration WD-6
- Voltage 347/600 VAC
- Amps 30 A
- Color White
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 2836
- Zoro # G3839842
- UPC # 78477806609
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | 18-10 AWG |
Length | 16.6250 in |
Height | 8.5000 in |
Dimensions | 33 in Dia |
Description
30 Amp, 347/600 Volt- 3PY, Flanged Outlet Locking Receptacle, Industrial Grade, Grounding, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compression Connector, 6 AWG (60107)
- ICM CONTROLS 102B Delay On Make (ICM102B)
- MERSEN Finger Safe Fuse Block, 4 Poles, 175A Amp Range, 600V AC Volt Rating (FSPDB2C)
- ECM INDUSTRIES 100PK 84 YEL Connector (16-084N)
- LEVITON Conn Locking L10-20R 20A (02363-0PB)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-IG)
- LEVITON 30A Locking Receptacle 2P 3W 250Vac L6-30R Bk (2620)
- LEVITON Locking Recept L5-15R15A (04710-00D)
- LEVITON PLUG 3PRONG YLW 15A 125V (05256-0VY)
- LEVITON Conn Locking L6-20R 20A (02323-0PB)
- HUBBELL 20A Flanged Twist-Lock Receptacle 2P 3W 250VAC (HBL2326)
- Leviton Locking Devices