Shop All Locking Receptacles
Leviton
30A Flanged Outlet Locking Receptacle 3P 4W 250V
Mfr # 2726
Zoro # G4038615
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration WD-6
- Voltage 250 VAC
- Amps 30 A
- Color White
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 2726
- Zoro # G4038615
- UPC # 78477806463
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | 18-10 AWG |
Dimensions | 33 in Dia |
Length | 16.6250 in |
Height | 8.5000 in |
Description
30-Amp, 250 Volt- 3PY, Flanged Outlet Locking Receptacle, Industrial Grade, Grounding, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 42 in H, 10 in D (A42SA3210LPPL)
- BALLUFF MAGNETIC FIELD 10-30V-DC OTHER SENSOR (BMF00C4)
- HUBBELL Connector, 3R, 4X, 12, Male, Blue, 8-2 (HBL15MBL)
- EATON Overload Relay, 1 to 1.60A, Class 10, 3P (XTOM1P6AC1)
- LEVITON PLUG 3PRONG YLW 15A 125V (05256-0VY)
- LEVITON LOCKNG RCPTCL L5-30R 30A (02610-00D)
- LEVITON Pvc Connector 2Wire 15A (115CV-000)
- LEVITON 30A 125V/250V Black Industrial Grade L14-30R Locking Outlet Receptacle (065-2710)
- LEVITON Body Connector 3Wire 20A (05459-0VY)
- LEVITON 30A 250V Black Industrial Grade L6-30R Locking Outlet Receptacle (065-02620-000)
- HUBBELL 15A Midget Locking Flanged Inlet 2P 3W 120VAC (HBL7595)
- Leviton Locking Devices