Shop All Locking Receptacles
Leviton
30A Flanged Outlet Locking Receptacle 3P 3W 250V
Mfr # 2676
Zoro # G3898256
$71.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250 VAC
- Color White
- Phase 3-Phase
- Body Material Nylon
- Flammability Rated V-2 per UL 94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 2676
- Zoro # G3898256
- UPC # 78477806234
- Country of Origin United States
- Category Locking Receptacles
Description
30-Amp, 250 Volt- 3PY, Flanged Outlet Locking Receptacle, Industrial Grade, Non-Grounding, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100S)
- FAITH Wall Plate, Number of Gangs: 1-Gang Plastic, Light Almond (SWP1-LA-08)
- HONEYWELL L6008A1192 Remote Bulb (L6008A1192)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 2.50A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM02.5)
- LEVITON 30A Locking Receptacle 2P 3W 125Vac L5-30R Bk (2610)
- LEVITON LOCKNG RCPCL L6-30R 30A (02620-00D)
- LEVITON Pvc Connector 2Wire 15A (115CV-000)
- LEVITON Locking Receptl14-20R20A (02410-00D)
- LEVITON Conn Locking L14-20R 20A (02413-0PB)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-B)
- HUBBELL 20A Flanged Twist-Lock Receptacle 2P 3W 480VAC (HBL2346)
- Leviton Locking Receptacles