Shop All Locking Receptacles
Leviton
30A Flanged Outlet Locking Receptacle 2P 3W 277V
Mfr # 2636
Zoro # G3839368
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration WD-6
- Voltage 277 VAC
- Amps 30 A
- Color White
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 2636
- Zoro # G3839368
- UPC # 78477806197
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | 18-10 AWG |
Height | 4.00 in |
Width | 3.25 in |
Dimensions | 2.88 in Dia x 2.11 in H |
Length | 3.25 in |
Description
30 Amp, 277 Volt, Flanged Outlet Locking Receptacle, Industrial Grade, Grounding, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Round Carpet Flange, 1 Gang, Round, Aluminum (SA3182)
- SOUTHWIRE Punch Down Blade, 110 Type, Reversible (58742640)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688 (RSSS-211)
- CAROL 18 AWG 10 Conductor Portable Cord 600V 50 ft. BK (09810)
- LEVITON PLUG 3PRONG YLW 15A 125V (05256-0VY)
- LEVITON Conn Locking L14-20R 20A (02413-0PB)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-IG)
- LEVITON Locking Recept L5-15R15A (04710-00D)
- LEVITON Locking Receptl14-20R20A (02410-00D)
- LEVITON Conn Locking L10-20R 20A (02363-0PB)
- HUBBELL 20/10A Locking Receptacle 2P 3W 125VAC/DC 250VDC 480VAC (HBL23000G)
- Leviton Locking Receptacles