Shop All Locking Receptacles
Leviton
30A Flanged Outlet Locking Receptacle 2P 3W 250V
Mfr # 2626F
Zoro # G3839632
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration WD-6
- Voltage 250 VAC
- Amps 30 A
- Color White
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 2626F
- Zoro # G3839632
- UPC # 78477806180
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Wire Size | 18-10 AWG |
Length | 3.25 in |
Height | 4.00 in |
Width | 3.25 in |
Details
NEMA Configuration | WD-6 |
Voltage | 250 VAC |
Amps | 30 A |
Color | White |
Number of Poles | 2 |
Number of Wires | 3 |
Standards | File E13399 |
Body Material | Nylon |
HP | 2 HP |
Application | Commercial Applications |
Flammability | Rated V-2 per UL 94 |
Temp. Rise | Max 30C after 250 cycles OL at 200 percent rated current |
Operating Temp. | -40A Deg C to 60A Deg C |
Description
30 Amp, 250 Volt, Flanged Outlet Locking Receptacle, Industrial Grade, Grounding, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL BUSHING CLAMP MS34208 (97795138)
- SQUARE D Power distribution block, Linergy, 1 pole, 2 line, 2 load, 760A Cu, 620A Al, 600V (9080LBA1652021)
- GE UltraPro GE 40 ft Extension Cord, Indoor/Outdoor, Black, 36826 (36826)
- LEGRAND Receptacle, Straight Blade, 20A, NEMA 5-20R (TR26352RBK)
- LEVITON Body Connector 3Wire 20A (05459-0VY)
- LEVITON 30A Locking Receptacle 3P 4W 125/250Vac L14-30R Bk (2710)
- LEVITON Conn Lock Non-Nema 20A (07314-0PC)
- LEVITON 30A Flanged Inlet Locking Receptacle 2P 3W 125V (2615)
- LEVITON LOCKNG RCPTCL L5-30R 30A (02610-00D)
- LEVITON LOCKNG RCPTCL L6-20R 20A (02320-00D)
- HUBBELL 30A Isolated Ground Locking Receptacle 4P 5W 120/208VAC (IG2810)
- Leviton Locking Devices