Shop All Locking Receptacles
Leviton
30A Flanged Outlet Locking Receptacle 2P 3W 125V
Mfr # 2620-IG
Zoro # G3839422
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration WD-1 & WD-6
- Voltage 250 VAC
- Amps 30 A
- Color Orange
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 2620-IG
- Zoro # G3839422
- UPC # 78477809501
- Country of Origin Mexico
- Category Locking Receptacles
Dimensions
Wire Size | 14-8 AWG |
Height | 4.12 in |
Length | 1.81 in |
Width | 1.88 in |
Details
NEMA Configuration | WD-1 & WD-6 |
Voltage | 250 VAC |
Amps | 30 A |
Color | Orange |
Number of Poles | 2 |
Number of Wires | 3 |
Standards | 498; C22.2 No. 42 |
Body Material | Valox 357 |
HP | 2 HP |
Special Features | Isolated Ground |
Base Material | Valox |
Flammability | Rated V-0 per UL 94 |
Operating Temp. | -40A Deg C to 60A Deg C |
Temp. Rise | Max 30C after 250 cycles OL at 200 percent rated current |
Application | Commercial Applications |
Description
30 Amp, 250 Volt, Flush Mounting Locking Receptacle, Industrial Grade, Isolated Ground, V-0-MAX, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEL CITY DIV OF ACTUANT Del City 200809 Stainless Steel Loom Clamp, 1/2" Width, 1/2" Diameter, 10 per package (200809)
- TY-RAP 12" L Extra Heavy Duty Cable Tie BK PK 10 (TYS12-280C-10)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (60303J)
- UNIRISE USA Power Cord C14-C19 15Amp 250V Sjt 14/3 A (PWCD-C14C19-15A-10F-BLK)
- LEVITON 30A Flanged Inlet Locking Receptacle 3P 4W 250V (2725)
- LEVITON 15A Midget Locking Flanged Inlet 2P 2W 120Vac (ML1-PB)
- LEVITON Locking Receptl14-20R20A (02410-00D)
- LEVITON Conn Locking L14-20R 20A (02413-0PB)
- LEVITON Conn Locking L6-20R 20A (02323-0PB)
- LEVITON 30A 250V Black Industrial Grade L6-30R Locking Outlet Receptacle (065-02620-000)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 20A 3-Phase WYE 347/600V AC, 4-Pole 4-Wire Non- Grounding, L20-20R, Screw Terminal, Black (HBL2460)
- Leviton Locking Receptacles