Shop All Wall Plates
Leviton
302 Stainless Steel, Satin Finish, Stainless Steel
Mfr # SSJ62-C40
Zoro # G4073423
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Midway
- Finish Satin
- Type Toggle Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SSJ62-C40
- Zoro # G4073423
- UPC # 78477980361
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Midway |
Height | 0.16 in |
Width | 5.32 in |
Length | 5.00 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Finish | Satin |
Type | Toggle Switch |
Thickness | 0.18 in |
Applicable Standards | UL 514D |
Certification/Listing | cULus |
Mount | Device Mount |
Gang | 2 |
Series | C Series |
Mounting | Surface |
Cutout | (2) GFCI Receptacle |
Description
2-Gang C-Series Decora Wallplate, Midway Size, 302-304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 24V AC, 120/240V AC (9070T150D23)
- EATON Circuit Breaker, FAZ Series 15A, 2 Pole, 277/480V AC, D Curve (FAZ-D15/2)
- EATON Cutler-Hammer Blank Legend Plate, Half Round, Black (10250TM36)
- RACO Strap, Rgd/Imc, 1-Hole, 1-1/4", Steel (1335)
- LEVITON Electrical Box Mounting Plates, 1-Gang (83014)
- LEVITON Wallplate Blank 1G Black (80714-00E)
- LEVITON Leviton 3895364 White 3 Gang Polycarbonate Rocker Screwless Wall Plate (3895364)
- LEVITON Decora 4-Gang Smooth Plastic Rocker Decorator Wall Plate, White (005-80412-00W)
- LEVITON Antimicrobial Powder Coated White 2 gang Thermoset Plastic Toggle Wall Plate (88009-2AW)
- LEVITON Leviton AGTR1-0KW AFCI-GFCI Dual Function Outlet White (3583713)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Toggle, 1-Gang, Light Almond (P1LA)
- Leviton Wall Plates