Shop All Wall Plates
Leviton
302 Stainless Steel, Satin Finish, Stainless Steel
Mfr # SSJ32-C40
Zoro # G4073003
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Midway
- Finish Satin
- Height 0.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SSJ32-C40
- Zoro # G4073003
- UPC # 78477983485
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Midway |
Height | 0.16 in |
Width | 5.32 in |
Length | 5.00 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Finish | Satin |
Number of Ports | 4 |
Type | Duplex |
Thickness | 1.8 in |
Application | For superior chemical and corrosion resistance and harsh indoor or outdoor environments such as |
Construction | Metal |
Mount | Device Mount |
Series | C-Series |
Certification/Listing | cULus |
Gang | 2 |
Applicable Standards | UL 514D |
Mounting | Surface |
Cutout | (2) Duplex Receptacle |
Description
2-Gang C-Series Duplex Receptacle Wallplate, Midway Size, 302/304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Relay, Alternating (6C052)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown (BRYRR201)
- HAMMOND Type 3R Wiring Trough, 6x6x48, Steel/Gray (C3RWT648)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (PJ2GY)
- LEVITON Wallplat 2Swth/Recpt Wht (80521-00W)
- LEVITON Leviton Mfg R02-GFTR1-0KW 15 Amp Self Test GFCI Tamper Receptacle; White (1985902)
- LEVITON Phone/Cable Walplt 1G Wh (88013-000)
- LEVITON Leviton Mfg Plug Lcking 30A250V3Wr L630 021-02621-0PB (8650236)
- LEVITON Ivory 3 gang Thermoplastic Nylon Decora/GFCI Wall Plate Cover 1 pk (PJ263-00I)
- LEVITON Wallplates 3-Port Quickport Dec Insrt White (41643-W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, Black (P138BK)
- Leviton Lighting Controls