Shop All Wall Plates
Leviton
302 Stainless Steel, Satin Finish, Stainless Steel
Mfr # SSJ13-C40
Zoro # G4062354
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Midway
- Finish Satin
- Height 0.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SSJ13-C40
- Zoro # G4062354
- UPC # 78477979600
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Midway |
Height | 0.16 in |
Length | 5.00 in |
Width | 3.46 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Finish | Satin |
Type | Blank |
Thickness | 1.8 in |
Application | For superior chemical and corrosion resistance and harsh indoor or outdoor environments such as |
Certification/Listing | cULus |
Mount | Box Mount |
Gang | 1 |
Applicable Standards | UL 514D |
Mounting | Surface |
Series | C Series |
Description
1-Gang C-Series Blank Wallplate, Midway Size, 302-304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (P10-8R-L)
- OMRON Limit Switch, Plunger, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1631)
- TECHFLEX Braided Sleeving, 25 ft., Black (F6N1.50BK25)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 30 in W, 8 in D, NEMA 12; 13, Hinged (N12363008)
- LEVITON Wallplates Rep.003-84026-000 (S701-40)
- LEVITON Wall Plate Decora 2G Blk (80409-00E)
- LEVITON Leviton 3895364 White 3 Gang Polycarbonate Rocker Screwless Wall Plate (3895364)
- LEVITON Leviton 15A - 125 V Decora Receptacle & USB Charger, White (LE5108)
- LEVITON Decora 1-Gang Plastic Oversized Rocker Decorator Wall Plate, White (R52-88601-00W)
- LEVITON Blank Wallplate 1G White (88014-000)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, 1) Decorator, Light Almond (P26LA)
- Leviton Lighting Controls