Shop All Wall Plates
Leviton
302 Stainless Steel, Satin Finish, Stainless Steel
Mfr # SS8-40
Zoro # G4058687
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Finish Satin
- Width 6.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SS8-40
- Zoro # G4058687
- UPC # 78477919354
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Standard |
Width | 6.1 in |
Length | 3.07 in |
Height | 5.6300 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Finish | Satin |
Number of Ports | 2 |
Type | Non-Magnetic Standard |
Thickness | 1.8 in |
Application | For superior chemical and corrosion resistance and harsh indoor or outdoor environments such as |
Construction | Metal |
Certification/Listing | cULus |
Mount | Device Mount |
Applicable Standards | UL 514D |
Gang | 1 |
Orientation | Vertical |
Standard | UL 514D, cULus |
Mounting | Wall |
Cutout | Duplex Receptacle |
Series | C Series |
Description
1-Gang C-Series Duplex Receptacle Wallplate, Standard Size, 302/304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO Tresco 1224VDC LED Dedicated Remote Control Dimmer (L-LED-DIMRMT-12V8A-1)
- GARDNER BENDER REDUCER/SPLICER 14-2AWG (GBSPA-2)
- CALCONDUIT Nipple, 1/2 in. x 3-1/2 in., GRC (876605)
- HUBBELL Single Pole Connector, Female, Green (HBLFBGN)
- LEVITON Decora Screwls Wallplt2G (80309-T)
- LEVITON Wallplates Lt A 3Gang Wall Plate (80411-T)
- LEVITON Duplex 3 Gang Wallplate (84030-40)
- LEVITON WALLPLATES QP IN-WALL BKT SET OF 5 (49223-BA5)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, White (001-88014)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- LEVITON WALLPLATES RENU 1G WLPLT NAVAJO SAND (REWP1-NS)
- Leviton Wall Plates