Shop All Wall Plates
Leviton
302 Stainless Steel, Satin Finish, Stainless Steel
Mfr # SS748-40
Zoro # G4080825
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Finish Satin
- Width 6.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # SS748-40
- Zoro # G4080825
- UPC # 78477919828
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Standard |
Width | 6.1 in |
Height | 4.5670 in |
Length | 4.92 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Finish | Satin |
Type | Toggle Switch |
Number of Ports | 2 |
Application | For superior chemical and corrosion resistance and harsh indoor or outdoor environments such as |
Thickness | 1.8 in |
Applicable Standards | UL 514D |
Certification/Listing | cULus |
Gang | 2 |
Series | C-Series |
Construction | Metal |
Mount | Device Mount |
Mounting | Wall |
Standard | UL 514D, cULus |
Cutout | Duplex Receptacle |
Orientation | Horizontal |
Description
2-Gang C-Series 1 Duplex Receptacle Wallplate, Standard Size, 302/304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100S1CA)
- LEVITON Ivory 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00I)
- TAYMAC 2-Blank Standard Wall Plates, Number of Gangs: 2 Metal, Stainless Steel (WSS-BB)
- MIGHTY TIE Cable Ties, 36", Natural, Heavy Duty, PK50 (MT361759L)
- LEVITON Wallplate 1G Tog Black (80701-00E)
- LEVITON Leviton Mfg C22-GFSW1-00W Self-Test Tamper Resistant GFCI Switch & Outlet Combination With Wallplate; White (4996807)
- LEVITON 3-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport IY (41080-3IP)
- LEVITON WALLPLATES RENU 3 GANG WLPLT NAVAJO SAND (REWP3-NS)
- LEVITON SCRWLS WALPLT IVRY 1GANG (80301-0SI)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, Ivory (924-0PSE1-00I)
- HUBBELL Toggle Switch Wall Plates and Box Cover, Number of Gangs: 3 Stainless Steel, Brushed Finish, Silver (SS3)
- Leviton Wall Plates