Shop All Wall Plates
Leviton
302 Stainless Steel, Satin Finish, Stainless Steel
Mfr # SS701-40
Zoro # G4080816
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Finish Satin
- Length 4.92 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SS701-40
- Zoro # G4080816
- UPC # 78477919729
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Standard |
Length | 4.92 in |
Width | 6.1 in |
Height | 4.5670 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Finish | Satin |
Number of Ports | 1 |
Type | Toggle Switch |
Application | For superior chemical and corrosion resistance and harsh indoor or outdoor environments such as |
Thickness | 1.8 in |
Certification/Listing | cULus |
Construction | Metal |
Series | C-Series |
Mount | Device Mount |
Applicable Standards | UL 514D |
Gang | 2 |
Orientation | Horizontal |
Standard | UL 514D, cULus |
Mounting | Wall |
Cutout | 2.465 in Dia Opening |
Description
2-Gang C-Series Single 2.465" Diameter Opening Wallplate, Standard Size, 302/304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (AN19DN0E5E045)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO/1NC, White (XB6DF1B5B)
- ZORO SELECT Protrude Indicator Light, Red, 120VAC (24M090)
- LEVITON Wallplat Scrwls 2G Wht (C42-80309-0SW)
- LEVITON Leviton Ivory Four Gang Switch Wallplate 001-80412-I (001-80412-I)
- LEVITON OVRSZ WALPLT TOGLE SS 1G (84101-040)
- LEVITON Receptacle 2 Gang Wallplate (84052-40)
- LEVITON Decora 2-Gang Midway 1-Toggle Combination Nylon Wall Plate, Ivory (R51-PJ126-00I)
- LEVITON Leviton Mfg 011-80411-00T Light Almond 3 Gang Decora Wall Plate (011-80411-00T)
- LEVITON 2-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport WH (41080-2WP)
- Leviton Lighting Controls