Shop All Wall Plates
Leviton
302 Stainless Steel, Satin Finish, Stainless Steel
Mfr # SS33-40
Zoro # G4080913
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Finish Satin
- Length 6.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SS33-40
- Zoro # G4080913
- UPC # 78477919736
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Standard |
Length | 6.89 in |
Width | 6.1 in |
Height | 10.9450 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Finish | Satin |
Type | Blank |
Thickness | 1.8 in |
Application | For superior chemical and corrosion resistance and harsh indoor or outdoor environments such as |
Gang | 3 |
Mount | Box Mount |
Applicable Standards | UL 514D |
Certification/Listing | cULus |
Series | C-Series |
Mounting | Wall |
Standard | UL 514D, cULus |
Orientation | Horizontal |
Description
3-Gang C-Series Blank Wallplate, Standard Size, 302/304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Office Station 1 White (RC-3TLB-OS1-W)
- INTERMATIC Replacement Motor, 208/240/277VAC (WG733)
- WIEGMANN Fiberglass Enclosure, 11.70 in H, 12 in W, 7.47 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ121207CHQR)
- LEVITON Wire Indoor Motion Detector Guard (OSWCG-P0W)
- LEVITON Decora 1-Gang Plastic Oversized Rocker Decorator Wall Plate, White (R52-88601-00W)
- LEVITON Outlet Wall Plate Slvr (04927-000)
- LEVITON Weatherproof Wallplate (4996-W)
- LEVITON Wallplates Blank Tgl Adapt Gray (80700-GY)
- LEVITON Wallplates Rd Wp 1G Tgl Sw W/Cap Scr (80701-R)
- LEVITON Number of Gangs: 1 ABS, White (49910-HW2)
- HUBBELL WIRING 3-Gang White Toggle and Decorator Wall Plate (P226W)
- Leviton Lighting Controls