Shop All Wall Plates
Leviton
302 Stainless Steel, Satin Finish, Stainless Steel
Mfr # SS262-40
Zoro # G4083196
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Finish Satin
- Length 4.92 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SS262-40
- Zoro # G4083196
- UPC # 78477919668
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 4.92 in |
Width | 6.1 in |
Height | 4.5670 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Finish | Satin |
Type | Non-Magnetic Standard |
Thickness | 1.8 in |
Application | Commercial and Residential Applications |
Applicable Standards | UL 514D |
Mount | Device Mount |
Certification/Listing | cULus |
Series | C-Series |
Gang | 2 |
Orientation | Horizontal |
Standard | UL 514D, cULus |
Cutout | (2) GFCI Receptacle |
Mounting | Wall |
Description
2-Gang C-Series 2 Decora/Decora Plus/GFCI Wallplate, Standard Size, 302/304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL210)
- SCHNEIDER ELECTRIC Relay 1Co 10A, 250VAC, 24VDC, Coil Led+Ltb, 24V DC Coil Volts, 1 C/O (RXG12BD)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Gray (5262BGRY)
- POWERZONE Cord Ext Indr 16/2Sptx6Ft Wht (OR660606)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- LEVITON Combination 2 Gang Wallplate (84006-40)
- LEVITON Decora Light Almond 3 gang Thermoplastic Nylon Decora Wall Plate Cover (PJ263-00T)
- LEVITON WALL PLATE ALMOND 2GANG (80706-00T)
- LEVITON Wall Plate 1G Nylon Wht (PSE26-00W)
- LEVITON Wallplates 2 Gang Wlplt 2.465 Opening White (80530-W)
- DESIGNS OF DISTINCTION Single Levington Switch Plate - Walnut (01450003WL1)
- Leviton Wall Plates