Shop All Wall Plates
Leviton
302 Stainless Steel, Satin Finish, Stainless Steel
Mfr # SS13-40
Zoro # G4080432
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Finish Satin
- Length 3.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SS13-40
- Zoro # G4080432
- UPC # 78477919521
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Length | 3.07 in |
Width | 6.1 in |
Height | 5.6300 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Finish | Satin |
Type | Blank |
Application | For superior chemical and corrosion resistance and harsh indoor or outdoor environments such as |
Thickness | 1.8 in |
Gang | 1 |
Applicable Standards | UL 514D |
Mount | Box Mount |
Certification/Listing | cULus |
Standard | UL 514D, cULus |
Orientation | Vertical |
Mounting | Wall |
Series | C Series |
Description
1-Gang C-Series Blank Wallplate, Standard Size, 302/304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, Red (E34GDBC2N8-1X)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC182408)
- DAYTON IEC Magnetic Contactor, 4 Poles, 240 V AC, 12 A, Reversing: No (6EAY4)
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 1 Pole, 120/240V AC (QOU120VH)
- LEVITON Ivory 1 gang Thermoset Plastic Receptacle Wall Plate (86103-000)
- LEVITON Wallplates P17-W (88007)
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- LEVITON Leviton Mfg Plug Lcking 30A250V3Wr L630 021-02621-0PB (8650236)
- LEVITON WALLPLAT TRMPST NYL BLNK (905-PSE14-00W)
- LEVITON Leviton Midway White 2 gang Nylon Duplex Outlet Wall Plate (0PJ82-00W)
- AMERELLE Wallplat1Tog/1Dup Met Bn (77TDBN)
- Leviton Lighting Controls