Shop All Wall Plates
Leviton
302 Stainless Steel, Satin Finish, Stainless Steel
Mfr # SS126-40
Zoro # G4080974
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Finish Satin
- Type Toggle Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SS126-40
- Zoro # G4080974
- UPC # 78477919750
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | Standard |
Width | 6.1 in |
Height | 4.5670 in |
Length | 4.92 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Finish | Satin |
Type | Toggle Switch |
Application | Commercial and Residential Applications |
Thickness | 1.8 in |
Mount | Device Mount |
Gang | 2 |
Construction | Metal |
Applicable Standards | UL 514D |
Certification/Listing | cULus |
Series | C-Series |
Cutout | (1) Toggle Switch, (1) GFCI Receptacle |
Mounting | Wall |
Orientation | Horizontal |
Standard | UL 514D, cULus |
Description
2-Gang C-Series 1 Toggle Switch, 1 Decora/Decora Plus/GFCI Wallplate, Standard Size, 302/304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND N1 Screw Cover, 48 x 48 x 12, Galv (CSG484812)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD1X3NPW6)
- GENERAC Powerstation, 2106 Wh, 1000 Cycle Life (8026)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, Ivory (WS1000NI)
- LEVITON Silver 2 gang Stainless Steel Duplex Wall Plate (84016)
- LEVITON Light Almond 1 gang Thermoset Plastic Duplex Wall Plate (80503-00T)
- LEVITON Switch/Recp Walplt Wht (88005-000)
- LEVITON Wallplates Rd Wp 1G Tgl Sw W/Cap Scr (80701-R)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- LEVITON Wallplates 6-Port Quickport Dec Insrt Ivory (41646-I)
- LEVITON Ivory 1 gang Thermoset Plastic Duplex Outlet Wall Plate (86003-000)
- Leviton Lighting Controls