Shop All Toggle Switches
Leviton
30 Amps Ac 600Vac Manual Motor Switch
Mfr # N3303-DS
Zoro # G3966883
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form TPST
- Width 4.30"
- Standards UL,ANSI,NOM
- Voltage 600VAC
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # N3303-DS
- Zoro # G3966883
- UPC # 78477374412
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Width | 4.30" |
Depth | 5.40" |
Height | 6.20" |
Length | 6.56 in |
Dimensions | 6.15 in H x 4.26 in W x 5.42 in D |
Description
30 Amp, 600 Volt, Toggle In Type 3R Enclosure Three-Pole, Industrial Grade, Grounded To Enclosure, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Flush Push Button, Red, Non-Illum, 22mm (M22-D-R)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXRC-24A)
- TELEMECANIQUE SENSORS Proximity Sensor 30Mm Ac/Dc Xs6 (XS630B1MBL5)
- GARDNER BENDER Cable Staple, Plastic NM, White, 3/4", PK175 (PS-175J)
- LEVITON Toggle Switch Sm Iv Sw 30 Amp (3032-2W)
- LEVITON Toggle Switch Gy 3R Metal Enc For Ms302/Ms303 (N33NC-DS)
- LEVITON SWITCH STANDARD TOGGLE, 20A-120/277V (1221-2R)
- LEVITON 15 amps Three Pole 3-Way Toggle AC Quiet Switch White (01453-02W)
- LEVITON Wall Swtch, 3-Position, Center Off, 20A, Blk (1257-L)
- LEVITON Toggle Switch 4W Sw Pkd/5504-2Gy (CS415-2GY)
- BRYANT Toggle Switch, General Purpose AC, Single Pole, 15A 120/277V AC, Back and Side Wired, Brown (4801)
- Leviton Toggle Switches