Shop All Toggle Switches
Leviton
30 Amps Ac 600Vac Manual Motor Switch
Mfr # N3302-DS
Zoro # G4064935
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPST
- Material Polyester
- Height 6.20"
- Voltage 600VAC
- Connection Back Wired;Side Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # N3302-DS
- Zoro # G4064935
- UPC # 78477374405
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Height | 6.20" |
Depth | 5.40" |
Width | 4.30" |
Length | 6.56 in |
Dimensions | 6.15 in H x 4.26 in W x 5.42 in D |
Description
30-Amp, 600 Volt, Toggle In Type 3R Enclosure Double-Pole, Industrial Grade, Grounded to Enclosure, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE G90 3x5 Tie Plate (TP35)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 2.50A, 250V AC, 200A at 250V AC, 10kA at 125V AC (GGM2-1/2)
- AC WORKS NEMA L7-20R 20A 277V 3-Prong Locking Female Connector with UL, C-UL Approval in Orange (ASL720R)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 10 ft. 2"L, 2.13"W (HBLPP10AAL)
- LEVITON Residential Grade 15 Amp Toggle Single Pole Grounded Switch, Ivory (203-01451-02I)
- LEVITON Toggle Switch Cs115/5501-2W (CS115-2W)
- LEVITON Toggle Switch 20A 277V 2 Pole Toggle Pilot Red (1222-7PR)
- LEVITON Toggle Switch 4 Way Switchpkd. (54504-2W)
- LEVITON Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (1223-2I)
- LEVITON Toggle Switch 20A 120 277V Sp Toggle Gray (CSB1-20G)
- EATON Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 20A @ 125V AC (7803K31)
- Leviton Toggle Switches