Shop All Toggle Switches
Leviton
30 Amps Ac 600Vac Manual Motor Switch
Mfr # MS302-DS
Zoro # G4055966
$42.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3.80"
- Connection Back Wired;Side Wired
- Depth 2.50"
- Material Polyester
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # MS302-DS
- Zoro # G4055966
- UPC # 78477374139
- Country of Origin Mexico
- Category Toggle Switches
Dimensions
Height | 3.80" |
Depth | 2.50" |
Width | 2.00" |
Dimensions | 3.75 in H x 2.03 in W x 2.46 in D |
Length | 2.25 in |
Description
30 Amp, 600 Volt, Double- Pole, Single Phase AC Motor Starter, Suitable as Motor Disconnect, Industrial Grade, Non-Grounding, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wire Connector, 22-10 AWG, PK10000 (H-31-KEG)
- STA-KON 22-16 AWG Vinyl Ring Terminal #6 Stud PK100 (18RA-6)
- HARTING Han A 04 Pos. M Insert Screw, PK 10 (09200042611)
- DAYTON Control Transformer, 300 VA, 80 °C, 120V AC, 240/480V AC (31EH04)
- LEVITON Wall Swtch, 1-Pole, Side, 120/277V, 20A, Ivry (CS120-2I)
- LEVITON Quiet Grounded Toggle White 15A 3-Way Switch (226-01453-02W)
- LEVITON Toggle Switch Gy 3R Metal Enc For Ms302/Ms303 (N33NC-DS)
- LEVITON Quiet Grounded Toggle Ivory 15A 3-Way Switch (214-01453-02I)
- LEVITON Toggle Switch 4 Way Switchpkd. (54504-2W)
- LEVITON Wall Switch, 4-Way, 120/277V, 20A, Wht, Toggl (1224-2W)
- EATON Toggle Switch, SPST, 10A @ 277V, Screw (XTD1F2A2)
- Leviton Toggle Switches