Shop All Straight Blade Plugs
Leviton
3 Wire Industrial Straight Blade Plug 277Vac 15A
Mfr # 14W34
Zoro # G5660427
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 15
- Voltage - Plugs and Receptacles 277VAC
- NEMA Plug Configuration - Plugs and Receptacles 7-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 14W34
- Zoro # G5660427
- UPC # 78477062333
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.375" to 0.655" |
Width | 9 in |
Length | 5.00 in |
Height | 1.50 in |
Description
15 Amp, 277 Volt, Straight Blade, Plug, Industrial Grade, Grounding, Wetguard, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK25 (P8-10R-Q)
- RELAY & CONTROL Relay & Control RCL-303 Adjustable Length Roller Lever Precision Oil Tight Limit Switch - 90 deg (RCL-303)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-125-25)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 15A, 600V AC, Non-Indicating (FLSR015)
- LEVITON Clamlite Plug 2Wire Wht (036-00101-2WP)
- LEVITON ANGLE GROUND PLUG 15A WH (020-515AN-00W)
- LEVITON Plug Rubber 5-15P 15A (C20-515PR-000)
- LEVITON Straight Blade Plug (5256-VY)
- LEVITON 3 Wire Industrial Angle Straight Blade Plug 250Vac 50A (9650-P)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 6-50P (9650-P)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 250VAC 20A (HBL5466CA)
- Leviton Straight Blade Devices