Shop All Wall Plates
Leviton
3-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport WH
Mfr # 41080-3WP
Zoro # G4048336
product price: $2.39
/ea
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Plastic
- Size 2.75 W x 4.50 H in
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41080-3WP
- Zoro # G4048336
- UPC # 78477810910
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.50 H in |
Width | 2.77" |
Length | 4.53" |
Height | 0.45 in |
Depth | 0.45" |
Description
QuickPort Wallplate, Single Gang, 3-Port, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWER MANUFACURING User Attachable GFCI Manual Reset 15 Amps/ Right Angle Yellow 15 Amp (30326805-08)
- SOLAHD Surge Protector, 1 Phase, 240V, 3 Poles, 2, 25kA (STV25K24S)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW 20 Amps (RTAG3LW-WC520-J12K)
- ABB OT60F3, 3P 60A UL98 NF SW (OT60F3)
- LEVITON Wallplates P17-W (88007)
- LEVITON Wall Plate 1G Nylon Wht (PSE26-00W)
- LEVITON Toggle/Duplex Walplt Iv (80705-00I)
- LEVITON Telephone/Cable 1 Gang Wallplate (84061-40)
- LEVITON Leviton Mfg 004-80401-00E Black Single Gang Decora GFCI Wallplate (004-80401-00E)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ13W)
- Leviton Lighting Controls