Shop All Wall Plates
Leviton
3-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport WH
Mfr # 41080-3WP
Zoro # G0186838
Sold in multiples of 25 for $67.25
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Plastic
- Length 4.53"
- Width 2.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41080-3WP
- Zoro # G0186838
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Length | 4.53" |
Width | 2.77" |
Depth | 0.45" |
Details
Number of Gangs | 1 |
Item | Wall Plate |
Color | White |
Material | Plastic |
Number of Ports | 3 |
Cable Type | Flush Mount |
Plate Type | 3 Openings, Single Gang |
Standards and Certifications | UL/CSA |
Flammability | Rated V-0 per UL 94 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS UPS Battery, 12N868, 12N869, 24V DC, 2.5 Ah, Detachable Cable (6EP1935-6MD31)
- ANCOR Red 16 AWG Tinned Copper Wire - 250' (102825)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 20/30A, 4 Pole, 120/240V AC (BQ220230)
- PANDUIT Ferrule, 4 AWG, Non-Insul, 23/32in., PK100 (F85-18-C)
- LEVITON Wallplates 2 Gang Dec Oversized Wp Ivory (86602)
- LEVITON Wallplate Decora 1G Blk (80401-00E)
- LEVITON Louvre 1 Gang Wallplate (88080)
- LEVITON WALLPLATES RENU 2 GANG WLPLT PEBBLE GREY (REWP2-PG)
- LEVITON White 2 gang Thermoset Plastic Toggle Wall Plate (88009-000)
- LEVITON Wallplate 2G Recept Ss (SL703-000)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Satin Finish, Midnight (SC-4-MN)
- Leviton Wall Plates