Shop All Wall Plates
Leviton
3-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport IY
Mfr # 41080-3IP
Zoro # G0178438
Sold in multiples of 25 for $116.25
$116.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material Plastic
- Length 4.53"
- Width 2.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41080-3IP
- Zoro # G0178438
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Length | 4.53" |
Width | 2.77" |
Depth | 0.45" |
Details
Number of Gangs | 1 |
Item | Wall Plate |
Color | Ivory |
Material | Plastic |
Number of Ports | 3 |
Plate Type | 3 Openings, Single Gang |
Cable Type | Flush Mount |
Flammability | Rated V-0 per UL 94 |
Standards and Certifications | UL/CSA |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Multitap Connector, 5.83 In. L (ISR-600B)
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, Momentary (9007A)
- RACO Extension Ring, 2 Gangs, Galvanized Steel, 1-1/2 in D, 4 in W, 4 in L (203)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG7 (LNP7B)
- LEVITON Wallplates 2 Gang Dec Oversized Wp Ivory (86602)
- LEVITON Almond 3 gang Thermoset Plastic Duplex/Toggle Wall Plate 1 pk (78021)
- LEVITON Combination 2 Gang Wallplate (84087-40)
- LEVITON Leviton GFNT2-0PW 20 amp 125 V Screwless Wall Plate GFCI Receptacle White (3533080)
- LEVITON White 1 gang Thermoplastic Nylon Receptacle Wall Plate (80703-00W)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, White (022-80703-W)
- NEXTGEN TM870WCC10 15A Grounded Premium Decorator Single Pole Switch; White (NE579658)
- Leviton Lighting Controls