Shop All Wall Plates
Leviton
3-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport BK
Mfr # 41080-3EP
Zoro # G0162864
Sold in multiples of 25 for $78.75
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material High-Impact Plastic
- Number of Ports 3
- Flammability Rated V-0 per UL 94
- Standards and Certifications UL/CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41080-3EP
- Zoro # G0162864
- Country of Origin Unknown
- Category Wall Plates
Details
Color | Black |
Material | High-Impact Plastic |
Number of Ports | 3 |
Flammability | Rated V-0 per UL 94 |
Standards and Certifications | UL/CSA |
Mounting | Flush Mount |
Gang | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON CRDST 6/3-8/1 SOW 50FT 50A 125/250 V (63BSO)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Bosch 1610703011 (Boot-A2)
- STA-KON 18-14 AWG Vinyl Ring Terminal #10 Stud PK100 (14RB-10)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Green, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRGRE)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, White (020-88003)
- LEVITON Wallplates Blank Tgl Adapt Gray (80700-GY)
- LEVITON Wallplates Eb Scrlwp Dec New Design 1G Std Size (80301-SE)
- LEVITON Walplat 2G Cmbo Ivy Jumb (86105-000)
- LEVITON Ivory 1 gang Thermoplastic Nylon Toggle Wall Plate 10 pk (00PJ1-0IM)
- LEVITON Wallplate Decora 1G Ss (84401-040)
- EATON WIRING DEVICES Wallplate Rcpt Lt Almond 2G (5150LA)
- Leviton Lighting Controls