Shop All Wall Plates
Leviton
3-Gang /GFCI Device Wallplate, Std Size 302 Stainless Steel
Mfr # 84411-40
Zoro # G3966585
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Material 302 Stainless Steel
- Size Standard
- Finish Brushed
- Width 6.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 84411-40
- Zoro # G3966585
- UPC # 78477435168
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Size | Standard |
Width | 6.89 in |
Length | 6.10 in |
Height | 7.2100 in |
Details
Color | Stainless Steel |
Material | 302 Stainless Steel |
Finish | Brushed |
Standards and Certifications | UL/CSA |
Gang | 3 |
Mount | Device |
Application | Commercial, Residential |
Standard | CSA Certified/UL Listed |
Thickness | 0.19 in |
Cutout | 2.63 in H x 1.31 in W Decorator/GFCI Device |
Description
3-Gang Decora/GFCI Device Decora Wallplate, Device Mount, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR16)
- HARTING Han 3A-HSM angled-L-M20 bottom closed, PK 10 (19200031252)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Jumbo Switch Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish (SSJ1)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F120)
- LEVITON Wallplates Mid Nly 1G Decr (PJ26)
- LEVITON Leviton Single Gang Power Outlet Receptacle Wallplate R00-84020-40 (R00-84020-40)
- LEVITON Leviton Ivory Four Gang Switch Wallplate 001-80412-I (001-80412-I)
- LEVITON Blank 6 Gang Wall Plate (84066-40)
- LEVITON WALL PLATE WHITE 2GANG (88006-000)
- LEVITON 3-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport IY (41080-3IP)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Satin Finish, Stainless Steel (CW-4-SS)
- Leviton Wall Plates