Shop All Plug Adapters
Leviton
2To3 Plug In Adapter Wh
Mfr # 002-00698-00W
Zoro # G900000855
$7.59
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
- Brand Leviton
- MFR # 002-00698-00W
- Zoro # G900000855
- UPC # 78477794005
- Country of Origin China
- Category Plug Adapters
Description
Leviton 2-Pole 2-Wire Outlet adapter in white color is made of durable urea plastic that renders corrosion resistance. It converts single grounding outlet to three grounding outlets and accepts three straight plugs. Non-grounded adapter is rated at 15 amp 125 volt and has NEMA 5-15R configuration. It helps in convenient expansion of outlet capacity and provides On/Off switching at outlet location. It is ideal for commercial applications. Polarized adapter meets UL/CSA/NOM standards.
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
- PANDUIT Nk, 4pt, Sg, Flushvert, Faceplate, Lbl, Ei (NK4FEIY)
- SQUARE D Wireway Accessory, Support Hanger, 4x4 in. (LDB4SH)
- MONOPRICE Relief Boot, RJ45, Blue, PK50 (7248)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 15A, 600V AC, Non-Indicating, 10 PK (KTK-R-15)
- LEVITON Polarized 1 outlets Outlet Adapter (00274-000)
- LEVITON OUTLET ADAPTR WHIT 5-15R (C22-00698-00W)
- LEVITON Orange 15A 3-Outlet Heavy-Duty Tap (R54-00699-000)
- LEVITON 15A 125V 2-Wire 2-Pole Residential Grade Cord Plug, Yellow (000-115PV)
- LEVITON 30A/50A 250V 3-Wire 3-Pole Range/Dryer Cord Plug (R55-00287-00E)
- LEVITON 15A 125V 3-Wire 2-Pole Armored Cord Plug (000-515PA)
- SUPERIOR ELECTRIC Generator Extension Cord NEMA L14-30P 30 Amp 4 Pole SJTW NEMA L14-30R 10AWG/4, 25ft (RVA1556)
- Leviton Extension Cords & Power Strips