Shop All Enclosure Covers & Accessories
Leviton
29.25 Inch H, 0.2 in D, Flush Mount Cover
Mfr # 47605-F28
Zoro # G4463506
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.2 in
- Standards CULUS/UL
- Height 29.25 Inch
- Width 15.6"
- Length 16.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 47605-F28
- Zoro # G4463506
- UPC # 78477085059
- Country of Origin Mexico
- Category Enclosure Covers & Accessories
Dimensions
Depth | 0.2 in |
Height | 29.25 Inch |
Width | 15.6" |
Length | 16.75 in |
Details
Item | Flush Mount Cover |
Standards | CULUS/UL |
Mounting | Flush |
Color | White |
Series | Series 280 |
Enclosure Material | Steel |
Application | Commercial and Residential Applications |
Compatibility | Leviton 28-Inch Enclosures |
Cable Entry | Knock Out |
Description
SMC 28-Inch Series, Structured Media Flush Mount Cover, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 24 AWG, 500' Length, 0.0201" Diameter, Natural (24BCW500)
- AAON SENSOR TEMP 40' WIRE MCS (R07240)
- EATON BUSSMANN Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM3DU)
- CCS 12-150PSI 125/250/480V-AC 125V-DC PRESSURE SWITCH (604G11)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFBRS)
- ACUDOR Acudor PA2424 24 x 24 in. Aluminum Enclosure Back Panel (PA2424)
- HAMMOND 4 Inch Box Ext, 8X8, Gray (CS88EXT4)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- Leviton Enclosure Covers & Accessories