Shop All Enclosure Covers & Accessories
Leviton
2.62 in H x 12.00 in W x Cabinets/Racks Mount
Mfr # HDX1F-144
Zoro # G4076625
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.62 in
- Width 12.00 in
- Length 22.00 in
- Mounting Cabinets/Racks
- Type Flat Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # HDX1F-144
- Zoro # G4076625
- UPC # 78477846179
- Country of Origin Mexico
- Category Enclosure Covers & Accessories
Dimensions
Height | 2.62 in |
Width | 12.00 in |
Length | 22.00 in |
Details
Mounting | Cabinets/Racks |
Type | Flat Panel |
Color | Black |
Application | For deployment above cabinet, within rack and within cabinet in data center, equipment rooms, c |
Standard | ANSI/TIA-568.3-D |
Description
Opt-X UHDX 1RU Flat Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 2A, 250V AC, 1.5kA at 250V AC (GSD2)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #8 Stud PK100 (M18-8FBX)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57LAL30A2EA)
- DIVERSIFIED SLU-600 Series Universal Phase Monitor (SLU-600-ASTDS)
- THERMWELL PRODUCTS Thermwell 471062 Automatic Door Bottom Weatherstrip (471062)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH, 4 NEMA (797-35H)
- QUAZITE Underground Enclosure Cover, Blank Cover, 28 x 28 Enclosure, 8000 lbs., Polymer Concrete (PG2424CA0009)
- PLUMB PAK FLOOR/CEILING PLATE 1/2"" (PP857-7)
- HAMMOND Hole Plug, 3 in. Conduit, Steel/Gray (HP300)
- PLUMB PAK FLOOR/CEILING PLATE 1/2"" (PP101-12)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- Leviton Enclosure Covers & Accessories