Shop All Enclosure Covers & Accessories
Leviton
24-Port Quickport Patch Panel, Kitted W/Extreme Cat6A Jacks
Mfr # 6910G-U24
Zoro # G0988094
product price: $808.99
/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Labeling Silk-screened port numbers, white labels
- Ports 24
- Panel Shape Flat
- Termination QuickPort
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6910G-U24
- Zoro # G0988094
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Patch Panel |
Color | Black |
Labeling | Silk-screened port numbers, white labels |
Ports | 24 |
Panel Shape | Flat |
Termination | QuickPort |
Shielding | Unshielded |
Rack Units | 1 |
Category | CATEGORY 6A |
Wiring | A/B Universal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT 2:1 Heat Shrinkable Braided Sleeving (HS2-BS-025-50)
- PANDUIT Deep Junction Box, Gang, 2 Gang, PVC (JBP2DIW)
- WINNIE INDUSTRIES Power Actuated Screw with 1/4-20 Eyelet, 100PK (WACTUATED4T)
- SQUARE D Mounting Base, 60A, 120/240V AC (QON403L60N)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- SEM PRODUCTS HAZ/SOLVE QT (SE38374)
- HAMMOND Type 3R Rain Hood, Use w/ PF50, 60, 70, 65, 67000, Steel/Lt.Gray (RH60000LG)
- VORTEC Vortex Enclosure Cooler, 1700 BtuH (797SS)
- HAMMOND Type 4X Rain Hood, Use w/ PF4x000/PFA40000, 316 SS (RH40000N4S16)
- AIR-VENT Air Vent 235378 48 x 12 in. Ridge Vent & Nails (235378)
- Leviton Enclosure Covers & Accessories