Shop All Enclosure Covers & Accessories
Leviton
24-Port Panel Unloaded Stp, Quickport W. Wire Mgmt Bar, Black 1U
Mfr # 4S255-S24
Zoro # G0781488
Sold in multiples of 2 for $165.58
Free Shipping & Returns
$165.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Termination QuickPort
- Panel Shape Flat
- Labeling Silk-screened port numbers, white labels
- Ports 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 4S255-S24
- Zoro # G0781488
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Port Panel |
Color | Black |
Termination | QuickPort |
Panel Shape | Flat |
Labeling | Silk-screened port numbers, white labels |
Ports | 24 |
Shielding | Shielded |
Rack Units | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 25A (CD2425W2V)
- RITTAL Enclosure Coupling, Coupling Accessory, Aluminum (6206380)
- SQUARE D Contactor, Type LX multipole lightling, mechanically held, 30A, 6 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LXG60V02R6)
- RACO Cordgrip Conn, 45, 1/2", 0.35-0.45, Blue (3745-2)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- SECO-LARM Mullion-Style Outdoor Stand-Alone Keypad. Weatherproof (IP65). Backlit keys, 1,010 user c (SLM-SK-2323-SDQ)
- AUSTIN Industrial Control Panel 6In 12In Aluminum 12In Enclosure (TYPE 3R)
- QUAZITE Underground Enclosure Cover, Blank Cover, 20-1/4 x 13-3/8 Enclosure, 8000 lbs., Polymer Concrete (PG1118CA0009)
- QUAZITE Underground Enclosure Cover, Blank Cover, 11 x 9 Enclosure, 15000 lbs., Polymer Concrete (PC0608HA0009)
- JANDORF Bushing Rubber 15/16Majd 61481 (3395407)
- Leviton Enclosure Covers & Accessories