Shop All Enclosure Covers & Accessories
Leviton
24-Port Panel Unloaded Accepts, All Quickport Snap-In Modules
Mfr # 49256-H24
Zoro # G0785417
product price: $83.35
/ea
Sold in multiples of 2 for $166.70
Free Shipping & Returns
$166.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Termination QuickPort
- Ports 24
- Labeling Silk-screened port numbers, white labels
- Panel Shape Angled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49256-H24
- Zoro # G0785417
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Port Panel |
Color | Black |
Termination | QuickPort |
Ports | 24 |
Labeling | Silk-screened port numbers, white labels |
Panel Shape | Angled |
Shielding | Unshielded |
Wiring | T568B |
Rack Units | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel OD Tubing Strap, 5/8 In, Gold (V100 5/8Y)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC (QOB2201021)
- FUNCTIONAL DEVICES-RIB DIN Rail Mount Relay, 10 Amp DPDT, 24 Vac/dc Coil (RIBR24D)
- MIGHTY TIE Cable Ties, 36", UV Black, Heavy Duty, PK50 (MT361750L)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- HAMMOND Perf Panel 32 x 28.5, Fits Encl. 36 x 30, Steel/Gray (AP3630PP)
- BELL OUTDOOR Round Weatherproof Cover, Plastic, Gray (PBC300GY)
- WIREMOLD Elbow Inside Nm Wht (NMW7)
- HAMMOND N1J Series Panel, Fits Encl. 14 x 12, Steel/Wht (N1JP1412)
- Leviton Enclosure Covers & Accessories