Shop All Enclosure Covers & Accessories
Leviton
24-Port Panel Preloaded Cat 6A, 110-Style Extreme Flat
Mfr # 6A586-U24
Zoro # G0783938
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shielding Unshielded
- Labeling Mag Lens
- Termination 110-Style Punchdown
- Panel Shape Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6A586-U24
- Zoro # G0783938
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Details
Item | Port Panel |
Color | Black |
Shielding | Unshielded |
Labeling | Mag Lens |
Termination | 110-Style Punchdown |
Panel Shape | Flat |
Ports | 24 |
Wiring | A/B Universal |
Category | CATEGORY 6A |
Rack Units | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Protek Single-Door Fan Packages, 48.54x2 (PTRS482424G3)
- AC WORKS 1.5FT SS2-50P/ CS6365 50A 125/250V Locking Plug NEMA 6-50R 50A 250V Adapter (WDSS2650-018)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 2 Pos, E Lvr (52SB2AAB)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 480V (HBL4100P7W)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- PLUMB PAK FLOOR/CEILING PLATE 1"" (PP811-31)
- QUAZITE Underground Enclosure Cover, Communications Cover, 32-1/8 x 49-5/8 Enclosure, 8000 lbs. (PG3048CA0012)
- EATON CUTLER-HAMMER Cutler-Hammer ARP00006CH2 Type A Hub Closure Plate, 2 in (ARP00006CH2)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Light Gray (HP22LG)
- HAMMOND Hardware Package of HD Clamps, 316 SS (1481HC18)
- Leviton Enclosure Covers & Accessories