Shop All Enclosure Covers & Accessories
Leviton
24-Port Panel Mod-Telco 2W8P, Voice-Grade, Black 1U
Mfr # 49012-J24
Zoro # G0780352
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Voice Grade
- Color Black
- Size 1RU 24-Port
- Number of Ports 24
- Termination Telco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49012-J24
- Zoro # G0780352
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Size | 1RU 24-Port |
Details
Item | Port Panel |
Type | Voice Grade |
Color | Black |
Number of Ports | 24 |
Termination | Telco |
Rack Units | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Clip, F/9/16 and 15/16 In T-Bars (BA1-95)
- RACO Insulated Connector, 3/4 In., 45 Deg (3563)
- HUBBELL Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P14)
- WIEGMANN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 13 in D, NEMA 12; 13, Screw On (WC20C20)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- QUAZITE Underground Enclosure Cover, Electric Cover, 14-3/4 x 14-3/4 Enclosure, 15000 lbs. (PC1212HA0017)
- ABB Steel City 3/2 Zinc Service Entrance Cap (SC10001)
- HAMMOND Eclipse Inner Panel, Fits Encl. 72 x 36, Steel/Wht (EP7236)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 12 NEMA (740)
- WIEGMANN N4X JIC LIFT OFF COVER 6X4X3 304SS (BN4060403SS)
- Leviton Enclosure Covers & Accessories