Shop All Enclosure Covers & Accessories
Leviton
22.4" H x Flush Mount
Mfr # 47605-21C
Zoro # G4464766
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.2"
- Height 22.4"
- Width 15.6"
- Length 23.44 in
- Mounting Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 47605-21C
- Zoro # G4464766
- UPC # 78477543665
- Country of Origin Mexico
- Category Enclosure Covers & Accessories
Dimensions
Depth | 0.2" |
Height | 22.4" |
Width | 15.6" |
Length | 23.44 in |
Dimensions | 22.35 in H x 15.62 in W x 0.2 in D |
Details
Mounting | Flush |
Type | Flush Mount Cover |
Material | Steel |
Color | White |
Finish | Powder Coated |
Cover Type | Flush |
Product Type | Covering Panel |
Compatibility | Leviton 21" Structured Media Center Enclosure |
Product Name | Flush-Mount Covering Panel |
Suitable For Use With | 21 in Enclosure |
Application | Residential, Commercial |
Cable Entry | Knock Out |
Standard | cULus Listed (ANSI\UL 1863, ANSI\UL 985, ANSI\UL 1023, CAN\CSA C22.2 No. 182.4-M90);TIA (TIA-568-C, TIA-570-B, TIA-607) |
Description
21-Inch Structured Media Flush Mount Cover, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 3 Pole, 240/415/440V AC, B Curve (M9F21320)
- OMRON Cable Kit, PVC Covered Steel, 16ft. 5in.L (44506-2705)
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 275 Fuses Included 2 A to 100A, Not Rated (Fuse-Caddy1)
- ANCOR Heavy Duty Lug 8GA Wire #10 Post 2-Pack (252233)
- HUBBELL Cover, 4916 in L, 21316 in W, Aluminum, Gray, PowderCoated (5146-0)
- HOFFMAN Modified Panel, 813WU PPP96 (813WU PPP96)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH, BtuH: 1, 500 (790)
- RITTAL Ground Grounding Earth Rail (DK7113000)
- HAMMOND 3R/4 Splitter Trough 400A 3 Wire, Steel/Gray (CN4ST6403)
- WIEGMANN N1 Screw Cover, No Ko, 12x18x6, Cs, Gry (SC121806NK)
- HAMMOND Solid Door Kit, Deep Hinged, 12.2 X 14.5, Steel/Gray (1481SDH1418)
- Leviton Enclosure Covers & Accessories