Shop All Locking Plugs
Leviton
20A Watertight Locking Plug 4P 5W 347/600Vac
Mfr # 26W83
Zoro # G3837812
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 15.7500 in
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 347/600 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 26W83
- Zoro # G3837812
- UPC # 78477968574
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 15.7500 in |
Cord Size | 0.375" to 0.875" |
Height | 2.31 in |
Description
20 Amp, 347/600 Volt 3PY, NEMA L23-20P, 4P, 5W, Locking Plug,Industrial Grade, Grounding, Wetguard - Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Steel, Toggle Switch (41020)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led White (IPKIT-LNW)
- EATON Miniature Circuit Breaker, GHB Series 50A, 3 Pole, 277/480V AC (GHB3050)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM2S6-C)
- LEVITON Watertight Locking Plug (26W76)
- LEVITON Locking Plug (ML1-AP)
- LEVITON Locking Plug (2621)
- LEVITON Locking Plug (2741)
- LEVITON Locking Plug (2411)
- LEVITON Locking Plug (4720-C)
- ZORO SELECT 15A Midget Locking Plug 2P 2W 125VAC ML-1P BK/WT (7465N)
- Leviton Locking Plugs